Rab Electric Manufacturing

150 W Outdoor Motion Sensor in White

Part #RSTL110W  |  Manufacturer Part #STL110W

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Bulb Style: Reflector

Bulb Type: Incandescent

Color Finish: White

Color Finish Category: Whites

Light Bulb Shape Code: PAR38

Material: Die Cast Aluminum

UL Listed: Yes

Volts: 120V

Watts: 150

Width: 5 in