0 items

Rab Electric Manufacturing 150 W Outdoor Motion Sensor

RSTL110

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Style
Reflector
Bulb Type
Incandescent
Color Finish
White
Color Finish Category
Whites
Light Bulb Shape Code
PAR38
Material
Die Cast Aluminum
UL Listed
Yes
Volts
120V
Watts
150
Width
5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday