Rab Electric Manufacturing 150 W Outdoor Sensor Flood Light Kit in White

RSTL110HW

Manufacturer Part #: STL110HW

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Bulb Style
Reflector
Bulb Type
Incandescent
Light Bulb Shape Code
PAR38
UL Listed
Yes
Volts
120V
Watts
150
Width
17-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday