300 W 2 Light Incandescent/Halogen Flood Light in Bronze
300 W 2 Light Incandescent/Halogen Flood Light in Bronze
Frequently Purchased Together
Product Details
Specifications
- AMP:
- 2.5
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Installation Type:
- Wall Mount
- Length:
- 15-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- PAR38
- Light Bulb Type:
- Incandescent
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Number of Lights:
- 2
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 300 W
- Weight:
- 1.4 lb
- Width:
- 3 in