Rab Electric Manufacturing

4-1/2 in. 3-Hole Box Cover in Black

Part #RC103B  |  Manufacturer Part #C103B

Width:

4-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Color Finish: Black

Material: [Die Cast Aluminum, Brass]

UL Listed: Yes

Width: 4-1/2 in