0 items

Rab Electric Manufacturing 500 W T3 1-Light Halogen Flood Light

RQF500

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Style
Tubular
Bulb Type
Halogen
Color Finish
White
Color Finish Category
Whites
Light Bulb Shape Code
T3
Material
Die Cast Aluminum
Number Of Lights
1
UL Listed
Yes
Volts
130V
Watts
500

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday