0 items

Rab Electric Manufacturing 75 W 1-Light Flood Light

RQB1

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Style
Tubular
Color Finish
White
Color Finish Category
Whites
Light Bulb Shape Code
T4
Material
Aluminum
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
75
Width
3-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday