75 W 2 Light Halogen Flood Light in Black
75 W 2 Light Halogen Flood Light in Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Glass Type:
- Tempered
- Light Bulb Base Type:
- GY8
- Light Bulb Beam Type:
- Flood
- Light Bulb Shape Code:
- T4
- Light Bulb Type:
- Halogen
- Lumens:
- 1500
- Material:
- Die Cast Aluminum
- Number of Lights:
- 2
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 75 W