Rab Electric Manufacturing

75 W Quartz Double Flood Light Lamp in Bronze

Part #RQB2A  |  Manufacturer Part #QB2A

Color/Finish:
Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Bronze

Color Finish Category: Bronze Tones

Material: Aluminum

Number Of Lights: 2

UL Listed: Yes

Volts: 120V

Watts: 75