75 W 2 Light Halogen Flood Light in White

You last purchased this on
 
Rab Electric Manufacturing

75 W 2 Light Halogen Flood Light in White

This product requires certification to purchase.
You last purchased this on
 
Rab Electric Manufacturing

75 W 2 Light Halogen Flood Light in White

  • Fast #
  • Part #RQB2W
  • Item #1687484
  • Manufacturer Part #QB2W
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Glass Type:
Tempered
Light Bulb Base Type:
GY8
Light Bulb Beam Type:
Flood
Light Bulb Shape Code:
T4
Light Bulb Type:
Halogen
Lumens:
1500
Material:
Die Cast Aluminum
Number of Lights:
2
UL Listed:
Yes
Volts:
120V
Watts:
75 W