Brushed Nickel 3 100 Watts Medium Bracket
Racetrack Brushed Nickel 3 100 Watts Medium Bracket
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Racetrack w/Arch Arm; Brushed Nickel
- Nickel-Plated Copper Socket; Reinforced Arms
- Requires 3 Medium 60-watt bulbs (not included)
- 1 Year Warranty
- Suitable for Damp Locations
- Sturdy Steel construction
Specifications
- ADA Compliant:
- No
- Collection:
- Racetrack
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Satin Nickel
- Diameter:
- 24 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 6-1/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Traditional
- Material:
- Steel
- Number of Lights:
- 3
- Power Source:
- Electric
- Type:
- C11724BN3
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 24 in