Racetrack Brushed Nickel 8 100 Watts Medium Strip Light

C11048BN8

Manufacturer Part #: 11048BN8

Type

C11048BN8

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Vanity Light; Racetrack Series; Brushed Nickel
  • Nickel Plated Copper Sockets; Slip-On Socket Covers
  • L: 48"; 8x100W Max; G-25 Bulb
  • 2.25" x 110'

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Racetrack
Depth
2-1/4 in
Height
4-31/50 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Number Of Lights
8
Type
C11048BN8
Watts
800
Width
48 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday