2 in. Straight Conduit PVC 45 Degree Elbow with 24 in. Radius in Yellow
2 in. Straight Conduit PVC 45 Degree Elbow with 24 in. Radius in Yellow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- Application:
- Conduit
- Clean Bagged:
- No
- Color Finish Name:
- Yellow
- Elbow Degree:
- 45 DD
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Solvent Weld
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- UL Listed:
- No