2 x 2 in. Plastic Conduit 45 Degree Elbow

You last purchased this on
 
Raceways Technology & MFG

2 x 2 in. Plastic Conduit 45 Degree Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Raceways Technology & MFG

2 x 2 in. Plastic Conduit 45 Degree Elbow

  • Fast #
  • Part #RCL200SR45K
  • Item #4802506
  • Manufacturer Part #CL200SR4K
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in x 2 in
Fitting Type:
Straight
Material:
Plastic
Material Type:
PVC
Schedule Class:
CL200
UL Listed:
No