10 ft. Blue Cinching Strap

You last purchased this on
 
Rack-Strap

10 ft. Blue Cinching Strap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rack-Strap

10 ft. Blue Cinching Strap

  • Fast #
  • Part #RCS1B10NH
  • Item #3880627
  • Manufacturer Part #CS1-B10NH
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Rustproof cam buckle hardware for indoor or outdoor use
  • Working load limit: 350 lbs.
  • Top grade polyester webbing, UV and water resistant
  • Angle cut end for easy insertion
  • 10 ft blue polyester strap
  • Lengths are color coded for easy identification and reorder
  • Available in the most common lengths: 2,4,6,8,10,12 and 20 ft
  • Requires Certification

Specifications

Color Finish Category:
Blues
Color Finish Name:
Blue
Length:
10 ft
Material:
Plastic
Material Type:
Polyester
Origin:
Domestic
Tool Type:
Cinching Strap
Width:
1 in
Work Load Limit:
350 lb