6 ft. Yellow Cinching Strap
6 ft. Yellow Cinching Strap
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Rustproof cam buckle hardware for indoor or outdoor use
- Working load limit: 350 lbs.
- Top grade polyester webbing, UV and water resistant
- Angle cut end for easy insertion
- 6 ft yellow polyester strap
- Lengths are color coded for easy identification and reorder
- Available in the most common lengths: 2,4,6,8,10,12 and 20 ft
Specifications
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Length:
- 6 ft
- Material:
- Plastic
- Material Type:
- Polyester
- Origin:
- Domestic
- Tool Type:
- Cinching Strap
- Width:
- 1 in
- Work Load Limit:
- 350 lb