Right Angle Mounting Bracket for Square Tubing and Angle in Black 2 Pack

You last purchased this on
 
Rack-Strap

Right Angle Mounting Bracket for Square Tubing and Angle in Black 2 Pack

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rack-Strap

Right Angle Mounting Bracket for Square Tubing and Angle in Black 2 Pack

  • Fast #
  • Part #RRS1K8JC
  • Item #4870515
  • Manufacturer Part #RS1-K8J-C
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Yellow Zinc Plated
Color Finish Name:
Black
Material:
Plastic, Steel
Material Type:
Polyester
Package Quantity:
Pack of 2
Product Type:
Strap
Weight:
7 lb
Work Load Limit:
500 lb