RACO

1-1/2 in. Steel Rigid and IMC Locknut

Part #RAC1006  |  Manufacturer Part #1006

Fitting Sizes:

1-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • All steel construction ensures mechanical protection for the raceway

Documents

Specifications

Application: Conduit

CSA Certified: Yes

Coating: Electroplated Zinc

Fitting Size 1: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: Straight

Height: 2-59/100 in

Length: 11/50 in

Material: Steel

UL Listed: UL 514B

Weight: 0.054

Width: 2-59/100 in