1-1/4 - 2 in. Ground Clamp

Part #R2505  |  Item #7246502  |  Manufacturer Part #2505

$ 15.84 EACH

Fits Pipe Size:

1-1/4 in - 2 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Bronze cast construction assures ground path continuity and provides corrosion resistance

Documents

Specifications

Application: [Ceiling, Wall]

Fits Pipe Size: 1-1/4 in - 2 in

Material: Cast Bronze

Type: R2505

UL Listed: UL 514B

Width: 3-9/16 in