RACO 1 in. Screw-In Connector

R228415

Manufacturer Part #: 2284-15

Fitting Sizes

1 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Die cast zinc construction insures mechanical protection for the raceway

SPECIFICATIONS

Application
Flexible Metal Conduit
Depth
1-23/25 in
Fitting Type
Coupling
Height
1-9/20 in
Type
R228415
UL Listed
Yes
Weight
1.3
Width
1-9/25 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday