1/2 - 1 in. Ground Clamp

Part #RAC2504  |  Item #7246482  |  Manufacturer Part #2504

$ 3.99 EACH

Fits Pipe Size:

1/2 in - 1 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Bronze cast construction assures ground path continuity and provides corrosion resistance

Documents

Specifications

Application: [Ceiling, Wall]

Fits Pipe Size: 1/2 in - 1 in

Material: Cast Bronze

Type: RAC2504

UL Listed: UL 514B

Width: 2-1/4 in