RACO 1/2 in. Connection NMSC Insider Top Section Non-Metallic Connector

R4714

Manufacturer Part #: 4714

Fitting Sizes

1/2 in

$0.39

EACH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Accepts single and dual runs of NMSC and accommodates one of the widest ranges of NMSC combinations in the industry. No need to stock any other connector.
  • Can be easily removed by pushing one of the locking tabs with a screwdriver
  • Installs from inside the box - The unique design allows the installer to run the NMSC through the knockout to the desired length before snapping the connector into the knockout. No need to cut an oversized hole for an old work box and connector installation
  • One piece nonmetallic construction - made of tough engineered thermoplastic and can be used in exposed and concealed ceilings and walls. Resists corrosion and offers insulation protection.
  • Snap-in locking tab design secures THE INSIDER into the removed 1/2 in. knockout securely
  • The only NMSC connector that is UL tested for use with an eccentric knockout

SPECIFICATIONS

Color Finish
Black
Color Finish Category
Blacks
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Height
1-7/50 in
Length
5/8 in
Material
Plastic
Shape
Round
UL Listed
Yes
Weight
0.006
Width
1-7/50 in

DOCUMENTS

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday