RACO

1/2 in. Non-Metallic Cable Connection

Part #R2711  |  Item #6087301  |  Manufacturer Part #2711

$ 0.83 EACH

Fitting Sizes:

1/2 in
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Case:  1000
  • Pallet:  48000
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Available for immediate shipment

Product Details

  • Rugged metallic construction will last the lifetime of the installation

Documents

Specifications

CSA Certified: Yes

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Length: 1-11/64 in

Material: Die Cast Zinc

Type: R2711

UL Listed: Yes