RACO 1/2 x 1/2 in. 90 Degree Squeeze Connector

R2692

Manufacturer Part #: 2692

Fitting Sizes

1/2 in x 1/2 in

$2.29

EACH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Rugged metallic construction insures mechanical protection for the raceway

SPECIFICATIONS

CSA Certified
CSA 22.2
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in x 1/2 in
Material
Zinc Die Cast
UL Listed
Yes

DOCUMENTS

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday