RACO

1/2 x 3/8 in. Connection NMSC Squeeze Clamp Top Section Knockout Direct Connect

Part #R2661  |  Item #4869269  |  Manufacturer Part #2661

$ 1.06 EACH

Fitting Sizes:

3/8 in
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  100
  • Case:  1000
  • Pallet:  48000
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Available for immediate shipment

Product Details

  • Rugged metallic construction insures mechanical protection for the raceway

Documents

Specifications

CSA Certified: Yes

Fitting Size 1: 3/8 in

Fitting Sizes: 3/8 in

Material: Die Cast Zinc

Type: R2661

UL Listed: Yes