2-13/16 in. Non-Metallic Round Box

Part #R7122RAC  |  Item #5172368  |  Manufacturer Part #7122RAC

$ 3.99 EACH

Depth:

2-13/16 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Nonmetallic cable boxes provide the installer with a cost alternative that is lightweight and easy to install
  • Self-clamping wire entry clamps
  • Extra long, metal swing arms ensure installation
  • Wrap around metal clamp to secure box to sheetrock

Documents

Specifications

Capacity: 6 lb

Color Finish: Grey

Color Finish Category: Greys

Depth: 2-13/16 in

Height: 4-3/8 in

Inside Diameter: 3-1/2 in

Length: 2-813/1000 in

Material: Plastic

Material Type: Polycarbonate

Type: R7122RAC

UL Listed: Yes

Width: 4-3/8 in