RACO

2-3/8 in. Non-Metallic Round Ceiling Cable Box

Part #R7824RAC  |  Manufacturer Part #7824RAC

Depth:

2-3/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Nonmetallic cable boxes provide the installer with a cost alternative that is lightweight and easy to install
  • Self-clamping wire entry clamps
  • Round fixture boxes offer an optional front-mounted grounding screw
  • Oversized nail support that resists hammer impact and prevents box deformation

Documents

Specifications

Capacity: 50 lb

Color Finish: Grey

Color Finish Category: Greys

Depth: 2-3/8 in

Height: 4-1/4 in

Inside Diameter: 4 in

Length: 2-3/8 in

Material: Plastic

Material Type: Engineered Polycarbonate Compound

Type: R7824RAC

UL Listed: Yes

Width: 6 in