3/4 x 3/4 in. Insulated Steel Compression Connector
3/4 x 3/4 in. Insulated Steel Compression Connector
Frequently Purchased Together
Product Details
- All steel construction insures mechanical protection for the raceway
- All components are zinc electroplated for corrosion protection
- 1/2 in. to 4 in. connectors provide concrete-tight connections
- UPC bar coded fittings are individually polybagged with a preprinted UPC-A bar code, and packaged in pre-scored tear top cartons for an attractive presentation.
Specifications
- End Connection 1:
- Compression
- End Connections:
- Compression
- Faucet Connection Size:
- 3/4 in
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Length:
- 1-79/100 in
- Material:
- Steel
- Width:
- 1-19/50 in