RACO

3-5/8 in. Non-Metallic Box with Captive Nail

Part #R7302RAC  |  Manufacturer Part #7302RAC

Length:

2-3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Nonmetallic cable boxes provide the installer with a cost alternative that is lightweight and easy to install
  • Single-gang boxes have knockouts that break out quickly and cleanly for faster installation
  • Positioning tabs for fast accurate mounting on studs or joists
  • Oversized nail support that resists hammer impact and prevents box deformation

Documents

Specifications

Capacity: 6 lb

Color Finish: Grey

Color Finish Category: Greys

Depth: 2-3/4 in

Height: 2-1/4 in

Length: 2-3/4 in

Material: Plastic

Material Type: PVC

Number of Gangs: 1

Type: R7302RAC

UL Listed: Yes

Width: 3-167/198 in