3/4 in. Steel Top Section Knockout Seal

Part #R1043  |  Item #6006676  |  Manufacturer Part #1043

$ 0.49 EACH
(Pricing is for 3/4 in)

Fitting Sizes

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • All steel construction provides installation integrity
  • Zinc electro plated for corrosion protection

Documents

Specifications

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: End Cap

Height: 1-21/100 in

Length: 287/1000 in

Material: Steel

Type: R1043

Weight: 0.011

Width: 1-21/100 in