RACO 3/4 x 3/4 in. Insulated Die Cast Zinc Set Screw Connector

RAC2635

Manufacturer Part #: 2635

Fitting Sizes

3/4 in x 3/4 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • RACO® Die Cast set crew connectors provide concrete-tight connections when taped
  • Rugged metallic construction provides mechanical protection for the raceway
  • 2-1/2 in. to 4 in. trade sizes are UL Listed for use on Rigid/IMC conduit, allowing for installation flexibility

SPECIFICATIONS

End Connection 2
EMT
End Connections
EMT
Fitting Size 2
3/4 in
Type
RAC2635
Width
1-7/32 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday