RACO 3/4 x 3/4 in. Insulated Steel Set Screw Connector

RAC2123

Manufacturer Part #: 2123

Fitting Sizes

3/4 in x 3/4 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • All steel construction insures mechanical protection for the raceway
  • Tri-head screws may be installed using a slotted, Phillips, or Robertson head screwdriver
  • 2-1/2 in. to 4 in. trade sizes are also UL listed for use on Rigid/IMC conduit, allowing for design and installation flexibility
  • All components are zinc electroplated for corrosion protection
  • 1/2 in. to 1 in. trade sizes have one set screw, 1-1/4 in. to 4 in. trade sizes have two set screws
  • UPC bar coded fittings are individually polybagged with a preprinted UPC-A bar code, and packaged in pre-scored tear top cartons for an attractive presentation

SPECIFICATIONS

Application
Boxes, Enclosures
End Connection 2
UN Female
End Connections
NPSM x UN Female
Fitting Size 2
3/4 in
Type
RAC2123
Width
1-2/25 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday