3/8 in. Uninsulated Die Cast Zinc Connector

Part #R2611  |  Item #7246494  |  Manufacturer Part #2611

$ 1.19 EACH

Fitting Sizes:

3/8 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Rugged metallic construction insures mechanical protection for the raceway

Documents

Specifications

Application: MC Cable

Fitting Size 1: 3/8 in

Fitting Sizes: 3/8 in

Material: Die Cast Zinc

Type: R2611

UL Listed: No