RACO

4-11/16 x 4-11/16 x 3-1/4 in. Contractor Pack

Part #R260H  |  Manufacturer Part #260H

Depth:

3-1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 4-11/16" Square, 3-1/4" Deep Box
  • Accepts Standard 4-11/16" Covers
  • "H" Bracket for mounting to metal or wood studs
  • Far-Side box support for stud size up to 6 inches
  • Includes Knockouts - 1/2" through 2"
  • Three Pre-installed ground screws
  • Accepts UL Listed Voltage Partition - Cat No. 981

Documents

Specifications

Capacity: 66 cu in

Depth: 3-1/4 in

Height: 4-11/16 in

Type: R260H

UL Listed: UL 731A

Width: 4-11/16 in