4-9/16 in. 2-Gang Rugged Metallic Box Mount Device Cover in Grey
4-9/16 in. 2-Gang Rugged Metallic Box Mount Device Cover in Grey
Frequently Purchased Together
Product Details
- State-of-the-art powder coat finish provides maximum weatherability and scratch resistance
- Self closing lids assure weatherproof protection when the receptacle is not in use
- Rugged die cast construction
- Multi-lingual instructions in each package
- Includes gasket and mounting hardware
Specifications
- CSA Certified:
- CSA C22.2
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Height:
- 4-1/2 in
- Material:
- Rugged Metallic
- NEMA:
- NEMA 3R
- Number Of Gangs:
- 2
- Type:
- R51330
- UL Listed:
- UL 514A
- Width:
- 4-9/16 in