Raco 4 in. Rugged Metallic Round Blank Cover in Grey

R53740

Color Finish

(Pricing is for Grey)

$0.57

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Includes gasket and mounting hardware
  • Multi-lingual instructions in each package
  • Rugged metallic construction
  • State-of-the-art powder coat finish provides maximum weatherability and scratch resistance

SPECIFICATIONS

CSA Certified
CSA C22.2 No.18
Color Finish
Grey
Material
Rugged Metallic
NEMA Specifications
NEMA 3R
UL Listed
UL E195978
Width
4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday