4 x 1-1/2 in. Square Box with Combined Knockout

You last purchased this on
 
RACO

4 x 1-1/2 in. Square Box with Combined Knockout

This product requires certification to purchase.
Brand image
You last purchased this on
 
RACO

4 x 1-1/2 in. Square Box with Combined Knockout

  • Fast #
  • Part #R192
  • Item #4839628
  • Manufacturer Part #192
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Combination screw heads allow quick installation
  • Drawn construction
  • Ideal for exposed work applications
  • 21.0 cu. in. capacity
  • Acceptable in 2-hour fire rated walls
  • UL Listed
  • Ten 1/2 in. knockouts and six 3/4 in. knockouts
  • Requires Certification

Recommended Accessories


Specifications

Application:
Enclosures
Capacity:
21 cu in
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Depth:
1-1/2 in
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Height:
4 in
Material:
Steel
Product Type:
Box
Type:
R192
UL Listed:
Yes
Weight:
0.66 lb
Width:
4 in