RACO 4 x 2-1/8 in. 30.3 cu in. Square Box

R232

Manufacturer Part #: 232

Width

4 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Combination screw heads provide for faster installation
  • TKO® Knockouts offer greater flexibility with RACO® patented combination 1/2" and 3/4" knockout

SPECIFICATIONS

Color Finish
Silver
Color Finish Category
Silver Tones
Depth
2-1/8 in
Height
4 in
Length
2-17/90 in
Material
Steel
UL Listed
Yes
Width
4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday