0 items

Raco Die Cast Zinc Compression Coupling

R282

Fitting Sizes

Starting at $1.19
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1/2 in. to 4 in. couplings provide concrete-tight connections
  • Hex compression nuts assure easy wrench installation
  • Rugged metallic construction provides mechanical protection for the raceway

SPECIFICATIONS

CSA Certified
CSA C22.2 No.18
End Connection 1
Compression
End Connection 2
Compression
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in x 1/2 in
Fitting Type
Straight
Material
Die Cast Zinc
UL Listed
UL E195970

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday