Raco Die Cast Zinc Screw-In Connector

R228

Fitting Sizes

Starting at $0.59
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Rugged metallic construction insures mechanical protection for the raceway

SPECIFICATIONS

Application
Flexible Metal Conduit
CSA Certified
CSA C22.2 No.18
End Connection 1
NPSM
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Length
1-3/8 in
Material
Die Cast Zinc
UL Listed
UL 514B

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday