RACO 1/2 x 1/2 in. Insulated Steel Compression Connector

R291

Manufacturer Part #: 2912

Fitting Sizes

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 1/2 in. to 4 in. connectors provide concrete-tight connections
  • All steel construction insures mechanical protection for the raceway
  • All components are zinc electroplated for corrosion protection
  • UPC bar coded fittings are individually polybagged with a preprinted UPC-A bar code, and packaged in pre-scored tear top cartons for an attractive presentation.

SPECIFICATIONS

End Connection 2
Compression
End Connections
Compression
Fitting Size 2
1/2 in
Type
R2912
Width
1-4/25 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday