RACO

Metallic Floor Box in Nickel

Part #R6500NI5  |  Manufacturer Part #6500NI-5

Color/Finish:
Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Contains low profile. 15A 125V tamper resistant receptacle
  • Adjustable up to 3/4"

Documents

Specifications

AMP: 15

Capacity: 18.5 cu in

Color Finish: Nickel

Color Finish Category: Nickel Tones

Material: Metallic

Type: R6500NI5

UL Listed: Yes

Volts: 125V