Radia 36 x 36 in. Drop-In Bathtub with Left Drain in Brushed Nickel

Part #M137444981305000  |  Item #7386848  |  Manufacturer Part #137444-981-305-000

$ 717.07 EACH

Color/Finish:
Brushed Nickel

Packaging Info:
  • Quantity Per 
  • Each:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 6 mm tempered glass with Lotus glass protection
  • Magnetic and PVC extrusion for a better watertight closure
  • Easy to detach the bottom wheels to clean the track (Clip and Push)
  • Panels are pre-assembled with hardware and side jambs
  • 3/4 in. of out of plumb adjustment for those not so perfect walls
  • 3/4" of out of plumb adjustment for those not so perfect walls
  • 3/4" of out of plumb adjustment for those not so perfect walls

Specifications

Bathtub Shape: Corner

Capacity: 45 gal

Collection: Radia

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 36 in

Drain Location: Left

Height: 71-5/8 in

Installation Type: Corner Mount

Material: Aluminium

Overall Length: 36 in

Overall Width: 36 in

Size: 36 in x 36 in

Type: M137444981305000