Radia 71-1/2 x 36 in. Drop-In Bathtub in Brushed Nickel

Part #M137440981305000  |  Item #7486767  |  Manufacturer Part #137440-981-305-000

$ 672.35 EACH

Color/Finish:
Brushed Nickel

Packaging Info:
  • Quantity Per 
  • Each:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 6 mm tempered glass with Lotus glass protection
  • Magnetic and aluminum extrusion for a better watertight closure and provides panel rigidity
  • Easy to detach the bottom wheels to clean the track (Clip and Push)
  • Panels are pre-assembled with hardware and side jambs
  • 3/4 in. of out of plumb adjustment for those not so perfect walls

Specifications

Bathtub Shape: Corner

Collection: Radia

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Height: 71-1/2 in

Installation Type: Corner Mount

Material: Aluminium

Overall Length: 36 in

Type: FWDVI30