Radians 2-Tone Trim Safety Vest in Hi-Viz Green

RSV222ZGM

Clothing Size

Starting at $16.77
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 2" silver tape reflective material. 1 horizontal stripe.
  • Available in Hi-Viz orange and green.
  • Closure: Zipper.
  • Contrasting trim detail.
  • Material: 100% polyester mesh.
  • Meets ANSI/ISEA 107-2015 Standards.
  • Pockets: 1 Upper Left Front, 1 Lower Right Inside.
  • Sizes: M, L, XL, 2X, 3X, 4X, 5X

SPECIFICATIONS

ANSI Specifications
ANSI/ISEA 107-2015
Clothing Size
L
Color Finish
Hi-Viz Green
Height
1-2/5 in
Length
11 in
Material
Plastic
Material Type
Polyester, Polyester Mesh
Type
Reflective Clothing
Weight
0.4187
Width
8-3/5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday