Radians 20V Polyester Heated Soft Shell Jacket Kit in Black

RDCHJ072D1

Clothing Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 2.0 Amp Hour Battery; Up to 9 hours on low setting
  • 3 Heating zones: Left and Right chest and Back Customizable heat at your finger tips. Adjust heat to high, medium or low setting.
  • 5 Pockets plus Battery Pocket
  • Adjustable hook & loop cuffs and waist draw cord to customize fit and block wind and wet.
  • Durable Wind and Water Resistant Insulated woven outer shell
  • Front zipper with internal wind guard
  • Kitted: Includes DEWALT® 20 V Max* Battery, Charger and Adapter
  • Reflective piping and trim for increased visibility in low light situations
  • Smooth finish sleeve lining for easy on/off. Will not stick to your sweater.
  • Warm fleece lining

SPECIFICATIONS

Application
Water, Wind
Battery Size
2.0AH
Battery Type
Lithium-ion
Clothing Size
S
Color Finish
Black
Height
12-1/5 in
Length
20-9/10 in
Material
Plastic
Material Type
Polyester
Power Source
Battery
Product Type
Jacket
Reusable
Yes
Volts
20V
Weight
5-51/100
Width
3-9/10 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday