28 dB Corded Plastic Reusable Ear Plugs in Hi-Viz Green
28 dB Corded Plastic Reusable Ear Plugs in Hi-Viz Green
Frequently Purchased Together
Product Details
- FDA approved materials are non-toxic.
- This product is made in the USA.
- Super soft Jelli® Snug Plugs are washable and reusable.
- Available with or without nylon cord.
- NRR 28 dB
- Custom imprinting available on case top.
- Flip-top case conveniently stores plugs.
Documents
Specifications
- CE Approved:
- No
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Corded Cordless:
- Corded
- Decibel Rating (dB):
- 28 dB
- Disposable:
- No
- Height:
- 1/2 in
- Length:
- 1-1/2 in
- Material:
- Plastic
- Material Type:
- Poly
- Noise Reduction Rating:
- 28
- Origin:
- Domestic
- Product Type:
- Ear Plugs
- Reusable:
- Yes
- Weight:
- 0.0187 lb
- Width:
- 1-1/2 in