Radians

2XL Size Safety Vest with Zipper Closure in Orange

Part #RSV2ZOM2X  |  Manufacturer Part #SV2ZOM2X

Clothing Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Closure: Zipper.
  • 2" silver tape reflective material. 1 horizontal stripe.
  • Pockets: 1 upper left front, 1 lower right inside.
  • Materials: 100% polyester solid knit, 100% polyester mesh.
  • Available in Hi-Viz orange and green.
  • Meets ANSI/ISEA 107-2015 Standards.
  • Sizes: S, M, L, XL, 2X, 3X, 4X, 5X

Specifications

ANSI Specifications: ANSI/ISEA 107-2015

Clothing Size: XXL

Color Finish: Hi-Viz Green

Height: 3/5 in

Length: 11 in

Material: Plastic

Material Type: [Polyester Mesh, Polyester]

Reusable: No

Type: Reflective Clothing

Weight: 0.4

Width: 9 in