3 Ply Cotton Reusable Mask with Spandex Loop (Pack of 20)

Part #RBI2728  |  Item #8437900  |  Manufacturer Part #BI2728

$ 100.00 EACH
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Cotton mask with spandex on ear loops
  • One size fits most
  • Protects nose and mouth
  • Washable

Documents

Specifications

Clothing Size: Universal

Color Finish: Assorted

Color Finish Category: Neutrals

Disposable: No

Height: 1/5 in

Length: 4 in

Material: [Cotton, Spandex]

Package Quantity: Pack of 20

Product Type: Reusable Mask

Quick Release: No

Reusable: Yes

Type: RBI2728

Width: 6 in