4-Point Cap Style Hard Hat in White

Part #RGHR4WHITE  |  Item #4479394  |  Manufacturer Part #GHR4-WHITE

$ 9.09 EACH

Color/Finish:
Orange

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Cap style hard hat
  • 4 Point pin lock suspension
  • Pillowed brow pad
  • Nylon crown strap suspensions
  • Vertical height adjustment
  • Quick ratchet adjustment system
  • Easy pin lock adjustment system
  • High density polyethylene construction

Documents

Specifications

ANSI Specifications: ANSI Z89.1-2009 Type 1 Class G and E

Color Finish: Orange

Color Finish Category: Oranges

Height: 6 in

Length: 11 in

Material: Plastic

Material Type: [HDPE, Nylon]

Product Type: [Ratchet, Full Brim, Full Profile]

Weight: 0.84

Width: 9-1/2 in